Motion
86200192
V-Belt - VA Size, 1 Section, 0.775 in Width, 58.87 in OAL, Notched Design, Truck Series, Oil and Heat Resistant
MI ITEM #01543190
MFR #86200192
Your Price$56.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt - VA Size, 1 Section, 0.775 in Width, 58.87 in OAL, Notched Design, Truck Series, Oil and Heat Resistant
MI ITEM #01543190
MFR #86200192

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.70/each(List $70.88)

Overview

Mfr description
TR28583 TRUCK BELT
  • Special tensile cords give high stretch resistance
  • Oil and heat-resistant construction throughout
  • Meets SAE J636b and SAE J637 specifications

Specifications

  • Number Of Sections
    1
  • Top Width
    0.775 in
  • Overall Length
    58.87 in
  • Section Size
    VA
  • Series
    Truck
  • Resistance
    Oil and Heat Resistant
  • Notched/Cogged
    Notched
  • Application
    Automotive Heavy Duty Truck, Bus, Off Road Equipment
  • Angle
    36 °
  • Manufacturer Upc Number
    072053274639
  • UPC_NO
    072053274639
  • Weight
    0.86 lbs
  • Standards Met
    Meets SAE J636b and SAE J637 specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text