Motion
NJ328 M C3
Cylindrical Roller Bearing - Straight, 140 mm ID, 300 mm OD, 62 mm Width, C3 Internal Clearance
MI ITEM #01543468
MFR #NJ328 M C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 140 mm ID, 300 mm OD, 62 mm Width, C3 Internal Clearance
MI ITEM #01543468
MFR #NJ328 M C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NJ328MC3 CYLINDRICAL ROLLER BEARING -
  • Advantages of a roller-guide cage: A) Trouble-free packing of grease, B) Quieter operation, C) Improved Oil flow
  • Greater accuracy of the roller guidance achieved through special pocket profiling
  • Large pocket corner radii relieve stress concentrations on the cage
  • High load rating
  • One-piece cage provides greater accuracy
  • Roller-guided cage achieves lower temperature running and quieter operation
  • Well-balanced one-piece design.

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Cage Material
    Machined Brass
  • Closure Type
    Open
  • Weight
    50.16 lbs
  • Manufacturer Upc Number
    029176021619
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text