Motion
CJ55/70 SPIDER 98 SHORE-RED

LOVEJOY INC
CJ55/70 SPIDER 98 SHORE-RED

Jaw Coupling Spider - Polyurethane, Spider - Open Center, Curved Jaw, 4750 rpm, Red Color
Mi Item #01544132
MFR #CJ55/70 SPIDER 98 SHORE-RED
Price$80.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ55/70 SPIDER 98 SHORE-RED

Jaw Coupling Spider - Polyurethane, Spider - Open Center, Curved Jaw, 4750 rpm, Red Color
Mi Item #01544132
MFR #CJ55/70 SPIDER 98 SHORE-RED

Mfr description
CJ55-SPIDER-98A RED-URE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.16/each

Specifications

Dimensions

  • Coupling Size Code
    CJ55
  • Element Thickness
    22 mm
  • Max Angular Misalignment
    1.3 °
  • Max Parallel Misalignment
    0.027 in
  • Outside Diameter
    120 mm
  • Weight
    0.40 lbs

Details

  • Color
    Red
  • Compatible Hub Part Number
    CJ55
  • Element Durometer
    98 Shore A
  • Element Material
    Polyurethane
  • Element Type
    Spider-Open Center
  • Jaw Type
    Curved
  • Manufacturer Catalog Number
    68514462074
  • Manufacturer Upc Number
    685144620743
  • Max Rpm
    4750 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    CJ
  • Torque Capacity
    12120 in
  • UPC_NO
    685144620743
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)