Motion
L276 55MMH7 16X4.3MMKW

LOVEJOY INC
L276 55MMH7 16X4.3MMKW

68514456067 Jaw Coupling Hub - Cplg Size: 276, Straight Jaw, 55 mm Bore, Finished w/ Keyway & 1 SS, Cast Iron
MI ITEM #01544133
MFR #L276 55MMH7 16X4.3MMKW
Your Price$464.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L276 55MMH7 16X4.3MMKW

68514456067 Jaw Coupling Hub - Cplg Size: 276, Straight Jaw, 55 mm Bore, Finished w/ Keyway & 1 SS, Cast Iron
MI ITEM #01544133
MFR #L276 55MMH7 16X4.3MMKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$464.51/each(List $534.19)

Overview

Mfr description
L276-HUB-55MMH7-16X4.3MMKW

Specifications

  • Coupling Size Code
    276
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    55 mm
  • Jaw Type
    Straight
  • Hub Material
    Cast Iron
  • Outside Diameter
    6.1800 in
  • Length Through Bore
    3.1200 in
  • Hub End Diameter
    5.0000 in
  • Max Rpm
    1800 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144560674
  • UPC_NO
    685144560674
  • Weight
    17.26 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text