Motion
MSF20 3/8 NKW

LOVEJOY INC
MSF20 3/8 NKW

Jaw Coupling Hub - Cplg Size: MSF20, Straight Jaw, 0.3750 in Bore, Finished w/ No Keyway, Zinc Material
Mi Item #01544135
MFR #MSF20 3/8 NKW
Price$65.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MSF20 3/8 NKW

Jaw Coupling Hub - Cplg Size: MSF20, Straight Jaw, 0.3750 in Bore, Finished w/ No Keyway, Zinc Material
Mi Item #01544135
MFR #MSF20 3/8 NKW

Mfr description
MSF20-HUB-3/8-NKW
  • Easy blind assembly
  • Good shock load absorption
  • Good abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.45/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Bore Diameter
    0.3750 in
  • Coupling Overall Length
    1.3390 in
  • Coupling Size
    MSF20
  • Coupling Size Code
    MSF20
  • Length Through Bore
    0.3940 in
  • Max Parallel Misalignment
    0.01 in
  • Outside Diameter
    20 mm
  • Weight
    0.04 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Hub Material
    Zinc
  • Hub Type
    Hub w/ Set Screw
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514458051
  • Manufacturer Upc Number
    685144580511
  • Max Rpm
    19000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    MSF
  • Torque Capacity
    8.90
  • Torque Rating (in-lb)
    8.90 in-lbs
  • Torsional Stiffness
    80 in-lb/rad
  • UPC_NO
    685144580511
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)