Motion
NU 1007 ECP

SKF
NU 1007 ECP

Cylindrical roller bearings, single row
Mi Item #01545470
MFR #NU 1007 ECP
Price$145.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 1007 ECP

Cylindrical roller bearings, single row
Mi Item #01545470
MFR #NU 1007 ECP

Mfr description
NU 1007 ECP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.89/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Not Rated
  • Weight
    0.36 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C0
  • Locating
    None
  • Lubrication Type
    Not Lubricated
  • Manufacturer Upc Number
    7316577725189
  • Material Element
    Bearing steel
  • Max Rpm
    13000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    10
  • UPC_NO
    7316577725189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)