Motion
FRB 10/270

SKF
FRB 10/270

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #01545477
MFR #FRB 10/270
List Price$124.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 10/270

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #01545477
MFR #FRB 10/270

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$124.71/each for your price

Overview

Mfr description
FRB 10/270 METRIC STAB RING

Specifications

  • Compatible Housed Unit
    SONL 230-530
  • Compatible Bearing
    22230 CC, 22230 CCK/W33, C 2230 K, C 2230
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    270 mm
  • Overall Width
    10 mm
  • Material
    Steel
  • Number Of Rings Required
    2
  • UPC_NO
    7316577017178
  • Product Type
    Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text