Motion
M-4432-B

TIMKEN
M-4432-B

Cylindrical Roller Bearing - Straight, 2.5000 in ID, 5.0000 in OD, 2.5000 in Width, C0 Internal Clearance
MI ITEM #01545852
MFR #M-4432-B
Price$4,375.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
M-4432-B

Cylindrical Roller Bearing - Straight, 2.5000 in ID, 5.0000 in OD, 2.5000 in Width, C0 Internal Clearance
MI ITEM #01545852
MFR #M-4432-B

Mfr description
M-4432-B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,375.29/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Outside Diameter  
    5.0000 in
  • Overall Width  
    2.5000 in
  • Precision Rating
    Not Rated
  • Weight
    9.62 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    M
  • UPC_NO
    087796097797

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)