Motion
AD3144SM16
220 mm ID, 370 mm OD, 120 mm Width
Mi Item #01546362
MFR #AD3144SM16
Price$18,414.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
220 mm ID, 370 mm OD, 120 mm Width
Mi Item #01546362
MFR #AD3144SM16

Mfr description
AD3144SM16 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,414.67/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    370 mm
  • Overall Width  
    120 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)