Motion
72CA08201R
Plate Caster - 72, Cast Iron Wheel Material, 8.0000 in Wheel Diameter, 3 mm Face Width, 3500 lbs Load Capacity
MI ITEM #01548291
MFR #72CA08201R
Price$139.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 72, Cast Iron Wheel Material, 8.0000 in Wheel Diameter, 3 mm Face Width, 3500 lbs Load Capacity
MI ITEM #01548291
MFR #72CA08201R

Mfr description
72CA08201R RGD CST C/W 8 X 2 CA
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.58/each

Specifications

Dimensions

  • Axle Diameter
    0.0295 in
  • Caster Size
    8.0000 in, 203.19 mm
  • Face Width
    3 mm
  • Leg Size
    1/4 in | 6.34 mm
  • Mount Height
    10.1250 in | 257.18 mm
  • Mounting Plate Size  
    4-1/2 in x 6-1/4 in
  • Overall Height
    10.1250 in, 257.18 mm
  • Plate Size
    4-1/2 in x 6-1/4 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    8.0000 in

Details

  • Additional Details
    Heat-Treated Raceways, Welded Legs, Rohs Compliant
  • Application
    Production Racks And Fixtures,Live Skids,Box Trucks
  • Bearing ID
    0.7500 in, 19.05 mm
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    1600 lbs, 725.748 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Rigid
  • Caster Series
    72
  • Caster Type
    Rigid
  • Construction
    Kingpin
  • Core Material
    Cast Iron
  • Finish Coating
    Zinc Plated
  • For Use With
    Production Racks And Fixtures
  • Frame Finish
    Zinc Plated
  • Frame Material
    Forged Steel
  • Load Capacity
    3500 lbs
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    72
  • Style
    Rigid Plate
  • Top Plate
    4-1/2 in x 6-1/4 in
  • Tread Color
    Gray
  • Tread Material
    Cast Iron
  • Type
    Rigid
  • Type Of Bearing
    Roller Bearing
  • Wheel Hardness
    Brinell 145
  • Wheel Material Type
    Cast Iron
  • Wheel Type
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)