Motion
40001
Wall Brush - Wood Handle Material, 1-1/2 in Brush Size, 2-1/4 in Bristle Length
Mi Item #01553127
MFR #40001
Price$8.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - Wood Handle Material, 1-1/2 in Brush Size, 2-1/4 in Bristle Length
Mi Item #01553127
MFR #40001

Mfr description
40001 1-1/2" VARNISH BRUSH
  • Smooth paint flow
  • 1/2 in thickness
  • 2-1/4 in trim length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.61/each

Specifications

Dimensions

  • Bristle Length
    2-1/4 in
  • Brush Size
    1-1/2 in
  • Brush Thickness
    1/2 in
  • Overall Length
    8.8000 in

Details

  • Brush Material
    China Bristle
  • Ferrule Material
    Metal
  • Handle Color
    Blue
  • Handle Material
    Wood
  • Manufacturer Upc Number
    012382400019
  • Package Quantity
    12
  • Paint Base Type
    Oil
  • Paint Type
    All Paints, Varnishes
  • Telescoping Handle
    Not Telescoping
  • UPC_NO
    012382400019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)