Motion
40004
Wall Brush - Wood Handle Material, 3 in Brush Size, 3 in Bristle Length
MI ITEM #01553131
MFR #40004
Price$16.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - Wood Handle Material, 3 in Brush Size, 3 in Bristle Length
MI ITEM #01553131
MFR #40004

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.36/each

Specifications

Dimensions

  • Bristle Length
    3 in
  • Brush Size
    3 in
  • Brush Thickness
    11/16 in
  • Overall Length
    10.0000 in

Details

  • Brush Material
    China Bristle
  • Ferrule Material
    Metal
  • Handle Color
    Blue
  • Handle Material
    Wood
  • Manufacturer Upc Number
    012382400040
  • Package Quantity
    12
  • Paint Base Type
    Oil
  • Paint Type
    All Paints, Varnishes
  • Telescoping Handle
    Not Telescoping
  • UPC_NO
    012382400040

Overview

Mfr description
40004 3" VARNISH BRUSH
  • Color-coded handles: Blue for bristle, Red for polyester/nylon blend
  • Painted “beaver tail” foam handles
  • Attractive and easier to grip, reducing user fatigue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought