Motion
40010
Wall Brush - Wood Handle Material, 4 in Brush Size, 3 in Bristle Length
Mi Item #01553135
MFR #40010
Price$25.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - Wood Handle Material, 4 in Brush Size, 3 in Bristle Length
Mi Item #01553135
MFR #40010

Mfr description
40010 4" VARNISH BRUSH
  • Smooth paint flow
  • 11/16 in thickness
  • 3 in trim length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.98/each

Specifications

Dimensions

  • Bristle Length
    3 in
  • Brush Size
    4 in
  • Overall Length
    10.5000 in

Details

  • Brush Material
    China Bristle
  • Ferrule Material
    Metal
  • Handle Color
    Blue
  • Handle Material
    Wood
  • Manufacturer Upc Number
    012382400101
  • Package Quantity
    12
  • Paint Type
    All Paints, Varnishes
  • Telescoping Handle
    Not Telescoping
  • UPC_NO
    012382400101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)