Motion
40020
Sash Brush - Wood Handle, #8 Brush Size
MI ITEM #01553139
MFR #40020
Price$6.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sash Brush - Wood Handle, #8 Brush Size
MI ITEM #01553139
MFR #40020

Mfr description
40020 1" OVAL SASH BRUSH
  • Ideal for Cleaning Parts, Crevices and Painting Hard-To-Reach Areas
  • Plain Foam Handle
  • Chisel Trim
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.93/each

Specifications

Dimensions

  • Bristle Length
    3 in
  • Brush Size
    #8
  • Brush Thickness
    15/16 in
  • Overall Length
    11.2000 in

Details

  • Brush Material
    China Bristle
  • Ferrule Material
    Metal
  • Handle Material
    Wood
  • Manufacturer Upc Number
    012382400200
  • Package Quantity
    12
  • Paint Type
    Oil-Based Paints
  • Sash Type
    Angle Sash

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)