Motion
40021
Sash Brush - Wood Handle, #10 Brush Size
Mi Item #01553140
MFR #40021
Price$9.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sash Brush - Wood Handle, #10 Brush Size
Mi Item #01553140
MFR #40021

Mfr description
40021 1-1/8" OVAL SASH BRUSH
  • Ideal for Cleaning Parts, Crevices and Painting Hard-To-Reach Areas
  • Plain Foam Handle
  • Chisel Trim
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.38/each

Specifications

Dimensions

  • Bristle Length
    3 in
  • Brush Size
    #10
  • Brush Thickness
    1-1/16 in
  • Overall Length
    11.2000 in

Details

  • Brush Material
    China Bristle
  • Ferrule Material
    Metal
  • Handle Material
    Wood
  • Manufacturer Upc Number
    012382400217
  • Package Quantity
    12
  • Paint Base Type
    Oil
  • Paint Type
    Oil-Based Paints
  • Sash Type
    Angle Sash
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)