Motion
40022
Wall Brush - Wood Handle Material, 3 in Brush Size, 3-1/4 in Bristle Length
MI ITEM #01553141
MFR #40022
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - Wood Handle Material, 3 in Brush Size, 3-1/4 in Bristle Length
MI ITEM #01553141
MFR #40022

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40022 3" WALL PAINT BRUSH

Specifications

  • Brush Size
    3 in
  • Bristle Length
    3-1/4 in
  • Brush Material
    China Bristle
  • Telescoping Handle
    Not Telescoping
  • Paint Type
    All Paints
  • Handle Material
    Wood
  • Ferrule Material
    Metal
  • Package Quantity
    6
  • Manufacturer Upc Number
    012382400224
  • UPC_NO
    012382400224

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text