Motion
40026
Chip Brush - 1/2 in, China Bristle, 1-7/8 in Bristle Length
MI ITEM #01553143
MFR #40026
Price$1.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 1/2 in, China Bristle, 1-7/8 in Bristle Length
MI ITEM #01553143
MFR #40026

Mfr description
40026 1/2" DISP. BRUSH
  • Inexpensive, multi-purpose brushes for use in applications requiring disposable brushes
  • 1/4 in brush thickness
  • Gray china trim type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.69/each

Specifications

Dimensions

  • Bristle Length
    1-7/8 in
  • Brush Size
    1/2 in
  • Brush Thickness
    1/4 in
  • Overall Length
    7.2000 in

Details

  • Brush Material
    China Bristle
  • Features & Benefits
    • Inexpensive, multi-purpose brushes for use in applications requiring disposable brushes • 1/4 in brush thickness • Gray china trim type • 1-3/4 in trim length
  • Ferrule Material
    Metal
  • Handle Material
    Plastic
  • Manufacturer Upc Number
    012382400262
  • Package Quantity
    48
  • Paint Type
    Alkyd Paints, All Stains, Oil Paints, Shellacs, Urethane, Varnishes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)