Motion
40027
Chip Brush - 1 in, China Bristle, 1-7/8 in Bristle Length
MI ITEM #01553144
MFR #40027
Your Price$1.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 1 in, China Bristle, 1-7/8 in Bristle Length
MI ITEM #01553144
MFR #40027

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1.87/each(List $2.48)

Overview

Mfr description
40027 1" DISP. BRUSH
  • Inexpensive, multi-purpose brushes for use in applications requiring disposable brushes

Specifications

  • Brush Size
    1 in
  • Bristle Length
    1-7/8 in
  • Brush Material
    China Bristle
  • Brush Thickness
    5/16 in
  • Overall Length
    7.5000 in
  • Paint Type
    Alkyd Paints, All Stains, Oil Paints, Shellacs, Urethane, Varnishes
  • Handle Material
    Plastic
  • Ferrule Material
    Metal
  • Package Quantity
    36
  • Features & Benefits
    • Inexpensive, multi-purpose brushes for use in applications requiring disposable brushes
  • Manufacturer Upc Number
    012382400279

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought