Motion
40029
Chip Brush - 2 in, China Bristle, 1-7/8 in Bristle Length
Mi Item #01553146
MFR #40029
Price$3.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 2 in, China Bristle, 1-7/8 in Bristle Length
Mi Item #01553146
MFR #40029

Mfr description
40029 2" DISP. BRUSH
  • Inexpensive, multi-purpose brushes for use in applications requiring disposable brushes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.37/each

Specifications

Dimensions

  • Bristle Length
    1-7/8 in
  • Brush Size
    2 in
  • Brush Thickness
    3/8 in
  • Overall Length
    7.7500 in

Details

  • Brush Material
    China Bristle
  • Features & Benefits
    • Inexpensive, multi-purpose brushes for use in applications requiring disposable brushes
  • Ferrule Material
    Metal
  • Handle Material
    Plastic
  • Manufacturer Upc Number
    012382400293
  • Package Quantity
    24
  • Paint Type
    Alkyd Paints, All Stains, Oil Paints, Shellacs, Urethane, Varnishes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)