Motion
40030
2-1/2" Disposable Chip & Oil Brush, Grey China Bristle, 1-3/4" Trim Length, Plastic Handle
MI ITEM #01553147
MFR #40030
Your Price$3.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Disposable Chip & Oil Brush, Grey China Bristle, 1-3/4" Trim Length, Plastic Handle
MI ITEM #01553147
MFR #40030

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$3.60/each(List $5.63)

Overview

Mfr description
40030 2-1/2" DISP. BRUSH
  • Inexpensive, multi-purpose brushes for use in applications requiring disposable brushes
  • 1/2 in brush thickness
  • 1-3/4 in trim length
  • Gray china trim type

Specifications

  • Brush Size
    2-1/2 in
  • Bristle Length
    1-7/8 in
  • Brush Material
    China Bristle
  • Brush Thickness
    1/2 in
  • Overall Length
    8.4000 in
  • Paint Type
    Alkyd Paints, All Stains, Oil Paints, Shellacs, Urethane, Varnishes
  • Handle Material
    Plastic
  • Ferrule Material
    Metal
  • Package Quantity
    12
  • Features & Benefits
    • Inexpensive, multi-purpose brushes for use in applications requiring disposable brushes • 1/2 in brush thickness • 1-3/4 in trim length • Gray china trim type
  • Manufacturer Upc Number
    012382400309

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text