Motion
40031
Chip Brush - 3 in, China Bristle, 1-7/8 in Bristle Length
MI ITEM #01553148
MFR #40031
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 3 in, China Bristle, 1-7/8 in Bristle Length
MI ITEM #01553148
MFR #40031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Length
    1-7/8 in
  • Brush Size
    3 in
  • Brush Thickness
    1/2 in
  • Overall Length
    8.5000 in

Details

  • Brush Material
    China Bristle
  • Features & Benefits
    • Inexpensive, multi-purpose brushes for use in applications requiring disposable brushes
  • Ferrule Material
    Metal
  • Handle Material
    Plastic
  • Manufacturer Upc Number
    012382400316
  • Package Quantity
    12
  • Paint Type
    Alkyd Paints, All Stains, Oil Paints, Shellacs, Urethane, Varnishes

Overview

Mfr description
40031 3" DISP. BRUSH
  • Inexpensive, multi-purpose brushes for use in applications requiring disposable brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought