Motion
40032
Chip Brush - 4 in, China Bristle, 1-7/8 in Bristle Length
MI ITEM #01553149
MFR #40032
Your Price$11.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 4 in, China Bristle, 1-7/8 in Bristle Length
MI ITEM #01553149
MFR #40032

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$11.84/each(List $13.61)

Overview

Mfr description
40032 4" DISP. BRUSH
  • Inexpensive, multi-purpose brushes
  • For use in applications requiring disposable brushes
  • Plastic handle

Specifications

  • Brush Size
    4 in
  • Bristle Length
    1-7/8 in
  • Brush Material
    China Bristle
  • Brush Thickness
    11/16 in
  • Overall Length
    8.7500 in
  • Paint Type
    Alkyd Paints, All Stains, Oil Paints, Shellacs, Urethane, Varnishes
  • Handle Material
    Plastic
  • Ferrule Material
    Metal
  • Package Quantity
    12
  • Features & Benefits
    • Inexpensive, multi-purpose brushes • For use in applications requiring disposable brushes • Plastic handle
  • Manufacturer Upc Number
    012382400323

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text