Motion
40040
Sash Brush - Wood Handle, 2 in Brush Size
Mi Item #01553152
MFR #40040
Price$20.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sash Brush - Wood Handle, 2 in Brush Size
Mi Item #01553152
MFR #40040

Mfr description
40040 2" ANGULAR SASH BRUSH
  • 1/2 in brush thickness
  • 2-1/2 in trim length
  • Red Foam Handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.64/each

Specifications

Dimensions

  • Bristle Length
    2-1/2 in
  • Brush Size
    2 in
  • Brush Thickness
    1/2 in
  • Overall Length
    11.2500 in

Details

  • Brush Material
    Polyester
  • Ferrule Material
    Metal
  • Handle Color
    Red
  • Handle Material
    Wood
  • Manufacturer Upc Number
    012382400408
  • Package Quantity
    12
  • Paint Base Type
    All Paints and Coatings
  • Paint Type
    All Paints
  • Sash Type
    Angle Sash
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)