Motion
40058
Wall Brush - Wood Handle Material, 1 in Brush Size, 2-1/4 in Bristle Length
Mi Item #01553153
MFR #40058
Price$8.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - Wood Handle Material, 1 in Brush Size, 2-1/4 in Bristle Length
Mi Item #01553153
MFR #40058

Mfr description
40058 1" VARNISH BRUSH
  • Color-coded handles: Blue for bristle and red for polyester/nylon blend
  • Foam handles in the "beaver tail" style are easy to grip
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.12/each

Specifications

Dimensions

  • Bristle Length
    2-1/4 in
  • Brush Size
    1 in
  • Brush Thickness
    7/16 in
  • Overall Length
    8.6500 in

Details

  • Brush Material
    Polyester/Nylon
  • Ferrule Material
    Metal
  • Handle Color
    Red
  • Handle Material
    Wood
  • Manufacturer Upc Number
    012382400583
  • Package Quantity
    12
  • Paint Base Type
    All Paints and Coatings
  • Paint Type
    All Paints, Varnishes
  • Telescoping Handle
    Not Telescoping
  • UPC_NO
    012382400583
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)