Motion
40059
Wall Brush - Wood Handle Material, 2 in Brush Size, 2-3/4 in Bristle Length
MI ITEM #01553154
MFR #40059
Your Price$13.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - Wood Handle Material, 2 in Brush Size, 2-3/4 in Bristle Length
MI ITEM #01553154
MFR #40059

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.33/each(List $15.33)

Overview

Mfr description
40059 2" VARNISH BRUSH
  • Color-coded handles: Blue for bristle and red for polyester/nylon blend
  • Foam handles in the "beaver tail" style are easy to grip

Specifications

  • Brush Size
    2 in
  • Bristle Length
    2-3/4 in
  • Brush Material
    Polyester/Nylon
  • Brush Thickness
    3/4 in
  • Telescoping Handle
    Not Telescoping
  • Overall Length
    9.5000 in
  • Handle Color
    Red
  • Paint Type
    All Paints, Varnishes
  • Handle Material
    Wood
  • Ferrule Material
    Metal
  • Package Quantity
    12
  • Manufacturer Upc Number
    012382400590
  • UPC_NO
    012382400590
  • Paint Base Type
    All Paints and Coatings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text