Motion
40060
Wall Brush - Wood Handle Material, 3 in Brush Size, 3 in Bristle Length
MI ITEM #01553155
MFR #40060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - Wood Handle Material, 3 in Brush Size, 3 in Bristle Length
MI ITEM #01553155
MFR #40060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Length
    3 in
  • Brush Size
    3 in
  • Brush Thickness
    7/8 in
  • Overall Length
    9.9000 in

Details

  • Brush Material
    Polyester/Nylon
  • Ferrule Material
    Metal
  • Handle Color
    Red
  • Handle Material
    Wood
  • Manufacturer Upc Number
    012382400606
  • Package Quantity
    12
  • Paint Base Type
    All Paints and Coatings
  • Paint Type
    Varnishes, All Paints
  • Telescoping Handle
    Not Telescoping
  • UPC_NO
    012382400606

Overview

Mfr description
40060 3" VARNISH BRUSH
  • Color-coded handles: Blue for bristle and red for polyester/nylon blend
  • Foam handles in the "beaver tail" style are easy to grip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought