Motion
40071
Chip Brush - 4.0000 in, Bristle, 2.0000 in Bristle Length
MI ITEM #01553166
MFR #40071
List Price$2.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 4.0000 in, Bristle, 2.0000 in Bristle Length
MI ITEM #01553166
MFR #40071

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2.63/each for your price

Overview

Mfr description
40071 4" DISP. BRUSH
  • Inexpensive, multi-purpose brushes
  • For use in applications requiring disposable brushes
  • Wood handle

Specifications

  • Brush Size
    4.0000 in
  • Bristle Length
    2.0000 in
  • Brush Material
    Bristle
  • Brush Thickness
    5/8 in
  • Overall Length
    8.6000 in
  • Handle Material
    Wood
  • Ferrule Material
    Metal
  • Package Quantity
    10
  • Features & Benefits
    • Inexpensive, multi-purpose brushes • For use in applications requiring disposable brushes • Wood handle
  • Manufacturer Upc Number
    012382400712

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text