Motion
40074
Wall Brush - Plastic Handle Material, 2 in Brush Size, 1-3/4 in Bristle Length
MI ITEM #01553167
MFR #40074
Your Price$6.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - Plastic Handle Material, 2 in Brush Size, 1-3/4 in Bristle Length
MI ITEM #01553167
MFR #40074

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$6.98/each(List $8.43)

Overview

Mfr description
40074 2" VARNISH BRUSH
  • Color-coded plastic handles to provide quality paint brushes at competitive prices

Specifications

  • Brush Size
    2 in
  • Bristle Length
    1-3/4 in
  • Brush Material
    Bristle
  • Brush Thickness
    7/16 in
  • Telescoping Handle
    Not Telescoping
  • Overall Length
    8.1000 in
  • Handle Color
    Black
  • Paint Type
    Varnishes
  • Handle Material
    Plastic
  • Ferrule Material
    Metal
  • Package Quantity
    12
  • Manufacturer Upc Number
    012382400743
  • UPC_NO
    012382400743
  • Paint Base Type
    Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text