Motion
40101
Wall Brush - Plastic Handle Material, 1.5000 in Brush Size, 2.0000 in Bristle Length
MI ITEM #01553180
MFR #40101
Your Price$4.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - Plastic Handle Material, 1.5000 in Brush Size, 2.0000 in Bristle Length
MI ITEM #01553180
MFR #40101

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$4.16/each(List $7.80)

Overview

Mfr description
40101 1-1/2" VARNISH BRUSH
  • Color-coded plastic handles to provide quality paint brushes at competitive prices

Specifications

  • Brush Size
    1.5000 in
  • Bristle Length
    2.0000 in
  • Brush Material
    Bristle
  • Brush Thickness
    7/16 in
  • Telescoping Handle
    Not Telescoping
  • Handle Color
    Black
  • Paint Type
    Varnishes
  • Handle Material
    Plastic
  • Ferrule Material
    Metal
  • Package Quantity
    24
  • Manufacturer Upc Number
    012382401016
  • UPC_NO
    012382401016
  • Paint Base Type
    Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text