Motion
40103
Wall Brush - Plastic Handle Material, 3 in Brush Size, 2 in Bristle Length
MI ITEM #01553183
MFR #40103
List Price$16.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - Plastic Handle Material, 3 in Brush Size, 2 in Bristle Length
MI ITEM #01553183
MFR #40103

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.14/each for your price

Overview

Mfr description
40103 3" VARNISH BRUSH
  • Color-coded plastic handles to provide quality paint brushes at competitive prices

Specifications

  • Brush Size
    3 in
  • Bristle Length
    2 in
  • Brush Material
    Bristle
  • Brush Thickness
    1/2 in
  • Telescoping Handle
    Not Telescoping
  • Overall Length
    8.9000 in
  • Handle Color
    Black
  • Paint Type
    Varnishes
  • Handle Material
    Plastic
  • Ferrule Material
    Metal
  • Package Quantity
    12
  • Manufacturer Upc Number
    012382401030
  • UPC_NO
    012382401030
  • Paint Base Type
    Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text