Motion
40104
Wall Brush - Plastic Handle Material, 4 in Brush Size, 2-3/4 in Bristle Length
MI ITEM #01553184
MFR #40104
Your Price$21.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - Plastic Handle Material, 4 in Brush Size, 2-3/4 in Bristle Length
MI ITEM #01553184
MFR #40104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.70/each(List $24.95)

Overview

Mfr description
40104 4" VARNISH BRUSH
  • Comfortable black plastic handle
  • 2-3/4 in trim length
  • 5/8 in brush thickness
  • Heavily-Filled Brush

Specifications

  • Brush Size
    4 in
  • Bristle Length
    2-3/4 in
  • Telescoping Handle
    Not Telescoping
  • Overall Length
    9.9000 in
  • Handle Color
    Black
  • Paint Type
    Varnishes
  • Handle Material
    Plastic
  • Ferrule Material
    Metal
  • Package Quantity
    12
  • Manufacturer Upc Number
    012382401047
  • UPC_NO
    012382401047

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought