Motion
40107
Wall Brush - Plastic Handle Material, 1 in Brush Size, 2 in Bristle Length
Mi Item #01553185
MFR #40107
Price$3.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - Plastic Handle Material, 1 in Brush Size, 2 in Bristle Length
Mi Item #01553185
MFR #40107

Mfr description
40107 1" DISP. BRUSH
  • Comfortable Red Plastic Handle
  • 3/8 in thickness
  • 2 in trim length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.51/each

Specifications

Dimensions

  • Bristle Length
    2 in
  • Brush Size
    1 in
  • Brush Thickness
    3/8 in
  • Overall Length
    8.1000 in

Details

  • Brush Material
    Polyester
  • Features & Benefits
    • Comfortable Red Plastic Handle • 3/8 in thickness • 2 in trim length • Heavily-Filled Brush
  • Ferrule Material
    Metal
  • Handle Color
    Red
  • Handle Material
    Plastic
  • Manufacturer Upc Number
    012382401078
  • Package Quantity
    36
  • Paint Type
    All Paints, Varnishes
  • Telescoping Handle
    Not Telescoping
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)