Motion
40109
Wall Brush - Plastic Handle Material, 2 in Brush Size, 2 in Bristle Length
MI ITEM #01553187
MFR #40109
Price$4.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - Plastic Handle Material, 2 in Brush Size, 2 in Bristle Length
MI ITEM #01553187
MFR #40109

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.27/each

Specifications

Dimensions

  • Bristle Length
    2 in
  • Brush Size
    2 in
  • Brush Thickness
    7/16 in
  • Overall Length
    8.5000 in

Details

  • Brush Material
    Polyester
  • Features & Benefits
    • Color-coded plastic handles • Quality paint brushes at competitive prices
  • Ferrule Material
    Metal
  • Handle Color
    Red
  • Handle Material
    Plastic
  • Manufacturer Upc Number
    012382401092
  • Package Quantity
    12
  • Paint Base Type
    All Paints and Coatings
  • Paint Type
    All Paints, Varnishes
  • Telescoping Handle
    Not Telescoping

Overview

Mfr description
40109 2" DISP. BRUSH
  • Color-coded plastic handles
  • Quality paint brushes at competitive prices

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought