Motion
40110
Wall Brush - Plastic Handle Material, 3 in Brush Size, 2 in Bristle Length
Mi Item #01553188
MFR #40110
Price$6.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - Plastic Handle Material, 3 in Brush Size, 2 in Bristle Length
Mi Item #01553188
MFR #40110

Mfr description
40110 3" DISP. BRUSH
  • Comfortable Red Plastic Handle
  • 1/2 in thickness
  • 2-1/4 in trim length
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.22/each

Specifications

Dimensions

  • Bristle Length
    2 in
  • Brush Size
    3 in
  • Brush Thickness
    1/2 in
  • Overall Length
    9.0000 in

Details

  • Brush Material
    Polyester
  • Features & Benefits
    • Comfortable Red Plastic Handle • 1/2 in thickness • 2-1/4 in trim length • Heavily-Filled Brush
  • Ferrule Material
    Metal
  • Handle Color
    Red
  • Handle Material
    Plastic
  • Manufacturer Upc Number
    012382401108
  • Package Quantity
    12
  • Paint Base Type
    All Paints and Coatings
  • Paint Type
    All Paints, Varnishes
  • Telescoping Handle
    Not Telescoping
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)