Motion
40115
Sash Brush - Wood Handle, 2 in Brush Size
MI ITEM #01553191
MFR #40115
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sash Brush - Wood Handle, 2 in Brush Size
MI ITEM #01553191
MFR #40115

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40115 2" FLAT SASH BRUSH

Specifications

  • Brush Size
    2 in
  • Sash Type
    Flat Sash
  • Bristle Length
    3 in
  • Brush Material
    China Bristle
  • Brush Thickness
    9/16 in
  • Handle Color
    Blue
  • Paint Type
    Oil-Based Paints
  • Handle Material
    Wood
  • Ferrule Material
    Metal
  • Package Quantity
    12
  • Manufacturer Upc Number
    012382401153

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text