Motion
40116
Sash Brush - Wood Handle, #2 Brush Size
MI ITEM #01553192
MFR #40116
List Price$8.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sash Brush - Wood Handle, #2 Brush Size
MI ITEM #01553192
MFR #40116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.18/each for your price

Overview

Mfr description
40116 1/2" ROUND SASH
  • 1-3/4 in trim length
  • 7/16 in brush thickness
  • Ideal for Cleaning Parts, Crevices and Painting Hard-To-Reach Areas
  • Plain Foam Handle
  • Chisel Trim

Specifications

  • Brush Size
    #2
  • Sash Type
    Angle Sash
  • Bristle Length
    1-3/4 in
  • Brush Material
    China Bristle
  • Brush Thickness
    7/16 in
  • Overall Length
    8.9000 in
  • Paint Type
    Oil-Based Paints
  • Handle Material
    Wood
  • Ferrule Material
    Metal
  • Package Quantity
    24
  • Manufacturer Upc Number
    012382401160

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text