Motion
40119
Sash Brush - Wood Handle, #4 Brush Size
MI ITEM #01553195
MFR #40119
List Price$11.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sash Brush - Wood Handle, #4 Brush Size
MI ITEM #01553195
MFR #40119

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.09/each for your price

Overview

Mfr description
40119 3/4" OVAL SASH BRUSH
  • 11/16 in thickness
  • Gray bristle color
  • 2 in trim length
  • Ideal for Cleaning Parts, Crevices and Painting Hard-To-Reach Areas
  • Plain Foam Handle
  • Flat Trim

Specifications

  • Brush Size
    #4
  • Sash Type
    Angle Sash
  • Bristle Length
    2 in
  • Brush Thickness
    11/16 in
  • Overall Length
    8.9000 in
  • Handle Material
    Wood
  • Ferrule Material
    Metal
  • Package Quantity
    12
  • Manufacturer Upc Number
    012382401191

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought