Motion
40120
Sash Brush - Wood Handle, #6 Brush Size
MI ITEM #01553196
MFR #40120
Your Price$11.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sash Brush - Wood Handle, #6 Brush Size
MI ITEM #01553196
MFR #40120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.11/each(List $12.78)

Overview

Mfr description
40120 7/8" OVAL SASH BRUSH
  • For applications such as painting sash, cleaning parts, applying adhesives and lubricants
  • Foam handle

Specifications

  • Brush Size
    #6
  • Sash Type
    Angle Sash
  • Bristle Length
    2 in
  • Brush Thickness
    13/16 in
  • Handle Material
    Wood
  • Ferrule Material
    Metal
  • Package Quantity
    12
  • Manufacturer Upc Number
    012382401207

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text