Motion
40121
Sash Brush - Wood Handle, #8 Brush Size
MI ITEM #01553197
MFR #40121
Your Price$16.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sash Brush - Wood Handle, #8 Brush Size
MI ITEM #01553197
MFR #40121

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$16.72/each(List $18.43)

Overview

Mfr description
40121 1" OVAL SASH BRUSH
  • 2-1/4 in trim length
  • 15/16 in brush thickness
  • Ideal for Cleaning Parts, Crevices and Painting Hard-To-Reach Areas
  • Plain Foam Handle
  • Flat Trim

Specifications

  • Brush Size
    #8
  • Sash Type
    Angle Sash
  • Bristle Length
    2-1/4 in
  • Brush Material
    Bristle
  • Brush Thickness
    15/16 in
  • Overall Length
    10.3000 in
  • Paint Type
    Oil
  • Handle Material
    Wood
  • Ferrule Material
    Metal
  • Package Quantity
    12
  • Manufacturer Upc Number
    012382401214

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought