Motion
40136
Chip Brush - 1/2 in, Synthetic, 1-3/4 in Bristle Length, Red Handle Color
MI ITEM #01553209
MFR #40136
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 1/2 in, Synthetic, 1-3/4 in Bristle Length, Red Handle Color
MI ITEM #01553209
MFR #40136

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40136 1/2" DISP. BRUSH

Specifications

  • Brush Size
    1/2 in
  • Bristle Length
    1-3/4 in
  • Brush Material
    Synthetic
  • Brush Thickness
    1/4 in
  • Handle Color
    Red
  • Handle Material
    Plastic
  • Ferrule Material
    Metal
  • Package Quantity
    48

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text