Motion
40137
Chip Brush - 1 in, Synthetic, 1-3/4 in Bristle Length, Red Handle Color
MI ITEM #01553210
MFR #40137
Price$1.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 1 in, Synthetic, 1-3/4 in Bristle Length, Red Handle Color
MI ITEM #01553210
MFR #40137

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.80/each

Specifications

Dimensions

  • Bristle Length
    1-3/4 in
  • Brush Size
    1 in
  • Brush Thickness
    5/16 in
  • Overall Length
    7.6000 in

Details

  • Brush Material
    Synthetic
  • Features & Benefits
    • Inexpensive, multi-purpose brushes • For use in applications requiring disposable brushes • Plastic handle
  • Ferrule Material
    Metal
  • Handle Color
    Red
  • Handle Material
    Plastic
  • Manufacturer Upc Number
    012382401375
  • Package Quantity
    36

Overview

Mfr description
40137 1" DISP. BRUSH
  • Inexpensive, multi-purpose brushes
  • For use in applications requiring disposable brushes
  • Plastic handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought