Motion
40139
Chip Brush - 2 in, Synthetic, 1-3/4 in Bristle Length, Red Handle Color
Mi Item #01553212
MFR #40139
Price$2.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 2 in, Synthetic, 1-3/4 in Bristle Length, Red Handle Color
Mi Item #01553212
MFR #40139

Mfr description
40139 2" DISP. BRUSH
  • Inexpensive and multi-purpose brush
  • 1-3/4 in trim length
  • 3/8 in brush thickness
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.26/each

Specifications

Dimensions

  • Bristle Length
    1-3/4 in
  • Brush Size
    2 in
  • Brush Thickness
    3/8 in
  • Overall Length
    8.5000 in

Details

  • Brush Material
    Synthetic
  • Features & Benefits
    • Inexpensive and multi-purpose brush • 1-3/4 in trim length • 3/8 in brush thickness
  • Ferrule Material
    Metal
  • Handle Color
    Red
  • Handle Material
    Plastic
  • Manufacturer Upc Number
    012382401399
  • Package Quantity
    24
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)