Motion
40140
Chip Brush - 3 in, Synthetic, 1-3/4 in Bristle Length, Red Handle Color
MI ITEM #01553213
MFR #40140
Price$4.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 3 in, Synthetic, 1-3/4 in Bristle Length, Red Handle Color
MI ITEM #01553213
MFR #40140

Mfr description
40140 3" DISP. BRUSH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.97/each

Specifications

Dimensions

  • Bristle Length
    1-3/4 in
  • Brush Size
    3 in
  • Brush Thickness
    1/2 in

Details

  • Brush Material
    Synthetic
  • Ferrule Material
    Metal
  • Handle Color
    Red
  • Handle Material
    Plastic
  • Manufacturer Upc Number
    012382401405
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)