Motion
41000
Pointed Round Tip Artish Brush - Brush Size: #3, Bristle Length: 1/4 in
MI ITEM #01553215
MFR #41000
List Price$10.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pointed Round Tip Artish Brush - Brush Size: #3, Bristle Length: 1/4 in
MI ITEM #01553215
MFR #41000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.86/each for your price

Overview

Mfr description
41000 3/64" WATERCOLOR BRUSH
  • Round Black Handle
  • 1/4 in trim length
  • Seamless Ferrule
  • Pointed Tip

Specifications

  • Brush Size
    #3
  • Bristle Length
    1/4 in
  • Tip Type
    Pointed Round
  • Overall Length
    7.0000 in
  • Handle Color
    Black
  • Ferrule Material
    Seamless Aluminum
  • Package Quantity
    12
  • Manufacturer Upc Number
    012382410001

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text