Motion
41001
Pointed Round Tip Artish Brush - Brush Size: #0, Bristle Length: 5/16 in
MI ITEM #01553216
MFR #41001
Your Price$9.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pointed Round Tip Artish Brush - Brush Size: #0, Bristle Length: 5/16 in
MI ITEM #01553216
MFR #41001

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$9.79/each(List $12.02)

Overview

Mfr description
41001 1/16" WATERCOLOR BRUSH
  • Round Black Handle
  • 5/16 in trim length
  • Seamless Ferrule
  • Pointed Tip

Specifications

  • Brush Size
    #0
  • Bristle Length
    5/16 in
  • Brush Material
    Sable Hair
  • Tip Type
    Pointed Round
  • Overall Length
    7.2500 in
  • Handle Color
    Black
  • Ferrule Material
    Seamless Aluminum
  • Package Quantity
    12
  • Manufacturer Upc Number
    012382410018
  • Paint Base Type
    All Paints and Coatings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text