Motion
41002
Pointed Round Tip Artish Brush - Brush Size: #2, Bristle Length: 7/16 in
MI ITEM #01553217
MFR #41002
List Price$14.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pointed Round Tip Artish Brush - Brush Size: #2, Bristle Length: 7/16 in
MI ITEM #01553217
MFR #41002

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.92/each for your price

Overview

Mfr description
41002 3/32" WATERCOLOR BRUSH
  • Round Black Handle
  • 7/16 in trim length
  • Seamless Ferrule
  • Pointed Tip

Specifications

  • Brush Size
    #2
  • Bristle Length
    7/16 in
  • Tip Type
    Pointed Round
  • Overall Length
    7.3750 in
  • Handle Color
    Black
  • Ferrule Material
    Seamless Aluminum
  • Package Quantity
    12
  • Manufacturer Upc Number
    012382410025

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text