Motion
41003
Pointed Round Tip Artish Brush - Brush Size: #4, Bristle Length: 5/8 in
MI ITEM #01553218
MFR #41003
Your Price$13.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pointed Round Tip Artish Brush - Brush Size: #4, Bristle Length: 5/8 in
MI ITEM #01553218
MFR #41003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.34/each(List $16.01)

Overview

Mfr description
41003 1/8" WATERCOLOR BRUSH
  • Seamless Ferrule
  • Pointed Tip
  • Round Black Handle

Specifications

  • Brush Size
    #4
  • Bristle Length
    5/8 in
  • Brush Material
    Sable Hair
  • Tip Type
    Pointed Round
  • Overall Length
    7.6250 in
  • Handle Color
    Black
  • Ferrule Material
    Seamless Aluminum
  • Package Quantity
    12
  • Manufacturer Upc Number
    012382410032
  • Paint Base Type
    All Paints and Coatings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text