Motion
41005
Artist Brush - Brush Size: #2, Bristle Length: 15/16 in
MI ITEM #01553220
MFR #41005
List Price$4.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Artist Brush - Brush Size: #2, Bristle Length: 15/16 in
MI ITEM #01553220
MFR #41005

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.76/each for your price

Overview

Mfr description
41005 5/32" MARKING BRUSH
  • Black handle
  • 15/16 in trim length
  • Lacquered handle

Specifications

  • Brush Size
    #2
  • Bristle Length
    15/16 in
  • Brush Material
    Bristle
  • Overall Length
    12.0000 in
  • Ferrule Material
    Aluminum
  • Package Quantity
    12
  • Manufacturer Upc Number
    012382410056
  • Paint Base Type
    All Paints and Coatings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought