Motion
41007
Artist Brush - Brush Size: #4, Bristle Length: 1-1/8 in
Mi Item #01553221
MFR #41007
Price$5.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Artist Brush - Brush Size: #4, Bristle Length: 1-1/8 in
Mi Item #01553221
MFR #41007

Mfr description
41007 7/32" MARKING BRUSH
  • 1-1/8 in trim length
  • Lacquered Handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.86/each

Specifications

Dimensions

  • Bristle Length
    1-1/8 in
  • Brush Size
    #4
  • Overall Length
    12.5000 in

Details

  • Manufacturer Upc Number
    012382410070
  • Package Quantity
    12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)