Motion
41008
Artist Brush - Brush Size: #5, Bristle Length: 1-1/4 in
MI ITEM #01553222
MFR #41008
Your Price$5.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Artist Brush - Brush Size: #5, Bristle Length: 1-1/4 in
MI ITEM #01553222
MFR #41008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.36/each(List $6.16)

Overview

Mfr description
41008 1/4" MARKING BRUSH
  • 1/4 in diameter
  • Black bristle color
  • 1-1/4 in trim length
  • Lacquered handle

Specifications

  • Brush Size
    #5
  • Bristle Length
    1-1/4 in
  • Brush Material
    Bristle
  • Overall Length
    12.5000 in
  • Ferrule Material
    Aluminum
  • Package Quantity
    12
  • Manufacturer Upc Number
    012382410087
  • Paint Base Type
    All Paints and Coatings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought